Buy more than* S$200* and get FREE SHIPPING

Silky Hatchet

Purpose
Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees.
Blade Length (mm)
240
Blade Thickness (mm)
5.7
Material
Alloy steel
...see all
Product Options
ADD TO CART
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body 425x100x25 460x125x45 875 1PCC 1 555-24 16344597 82.56 SGD
Shipped after 2017-03-29
Blade (blade) - 415x95x5.7 520 1Sheet 1 556-24 16344633 55.43 SGD
Shipped after 2017-03-29
ADD TO CART

Related Products