Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Silky Hatchet

Purpose
Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees.
Blade Length (mm)
150
Blade Thickness (mm)
5.7
Material
Alloy steel
...see all
Product Options
ADD TO CART
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390 Blade (blade) - 325x85x5.7 1Sheet 1 558-15 16344685 48.97 SGD
Shipped after 2017-05-10
720 Body 335x100x25 385x120x45 1PCC 1 557-15 16344642 73.51 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products