Buy more than* S$200* and get FREE SHIPPING

Silky Hatchet

Purpose
Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees.
Blade Length (mm)
180
Blade Thickness (mm)
5.7
Material
Alloy steel
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
365x100x25 385x120x45 740 Body 1PCC 1 557-18 16344658 76.10 SGD
Shipped after 2017-05-31
- 355x85x5.7 440 Blade (blade) 1Sheet 1 558-18 16344694 51.55 SGD
Shipped after 2017-05-31
ADD TO CART

Related Products