Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Silky Hatchet

Purpose
Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees., Pruning at landscaping, forest thinning and branch cutting, forest volunteers. Ideal for branch cutting, pruning of living trees.
Blade Length (mm)
210
Blade Thickness (mm)
5.7
Material
Alloy steel
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 385x90x5.7 485 Blade (blade) 1Sheet 1 558-21 16344703 51.55 SGD
Shipped after 2017-05-09
395x100x25 460x125x45 850 Body 1PCC 1 557-21 16344667 77.39 SGD
Shipped after 2017-05-09
ADD TO CART

Related Products