Buy more than* S$200* and get FREE SHIPPING

Silky Ax

Purpose
Ideal for landscaping, forestry, outdoor. Apart branches, outdoor., Ideal for landscaping, forestry, outdoor. Apart branches, outdoor.
Blade Length (mm)
120
Plate Thickness (mm)
5.7
Material
Alloy steel
...see all
Product Options
ADD TO CART
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
760 Body 310x130x25 340x150x40 1PCC 1 568-12 16344728 82.56 SGD
Shipped after 2017-01-27
630 Blade - 330x130x5.7 1Sheet 1 569-12 16344737 55.43 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products