Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers (Shoelace) 1012

Standard Weight (g/1 leg)
240(25.5cm)
Material (Sole)
Synthetic bottom
Material (Skin)
Synthetic leather + mesh
Width
3E
Color
White / Navy
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1Pair 1 1012 16638064 26.11 SGD
Shipped after 2017-07-25
24.5 1Pair 1 1012 16638098 26.11 SGD
Shipped after 2017-07-25
27 1Pair 1 1012 16638046 26.11 SGD
Shipped after 2017-07-25
26.5 1Pair 1 1012 16638055 26.11 SGD
Shipped after 2017-07-25
25.5 1Pair 1 1012 16638073 24.21 SGD
Shipped after 2017-07-24
25 1Pair 1 1012 16638082 26.11 SGD
Shipped after 2017-07-25
ADD TO CART

Related Products