Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Sneakers

Standard Weight (g/1 leg)
240(25.5cm)
Material (Sole)
Synthetic bottom
Material (Skin)
Synthetic leather + mesh
Width
3E
Color
White Navy
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 1Pair 1 1011 16638116 26.99 SGD
Shipped after 2018-05-01
26 1Pair 1 1011 16638125 26.99 SGD
Shipped after 2018-05-01
25.5 1Pair 1 1011 16638134 26.99 SGD
Shipped after 2018-05-01
25 1Pair 1 1011 16638143 26.99 SGD
Shipped after 2018-05-01
24.5 1Pair 1 1011 16638152 26.99 SGD
Shipped after 2018-05-01
27 1Pair 1 1011 16638107 26.99 SGD
In stock
ADD TO CART

Related Products