Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers (Shoelace) 15225

3.00 (6)
Standard Weight (g/1 leg)
300(25.5cm)
Material (Sole)
Synthetic bottom
Material (Skin)
Synthetic leather
Width
3E
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 black 1Pair 1 15223 16638204 26.99 SGD
In stock
26.5 white 1Pair 1 15223 16638238 26.99 SGD
In stock
26 black 1Pair 1 15223 16638186 26.99 SGD
In stock
25.5 black 1Pair 1 15223 16638195 26.99 SGD
In stock
25.5 white 1Pair 1 15223 16638256 31.99 SGD
Shipped after 2018-06-25
25 white 1Pair 1 15223 16638265 31.99 SGD
Shipped after 2018-06-22
24.5 white 1Pair 1 15223 16638274 31.99 SGD
Shipped after 2018-06-22
27 black 1Pair 1 15223 16638168 26.99 SGD
In stock
24.5 black 1Pair 1 15223 16638213 31.99 SGD
Shipped after 2018-06-25
27 white 1Pair 1 15223 16638222 31.99 SGD
Shipped after 2018-06-25
26 white 1Pair 1 15223 16638247 87.99 SGD
Shipped after 2018-06-25
26.5 black 1Pair 1 15223 16638177 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Usually wear
1
From Japan
On 2018-04-05 12:16:46
Even a small amount of water penetrates into the inside Even a small rain can not be used.
This review is about item#16638186.
Wearing on site not requiring safety shoes
3
From Japan
On 2018-04-04 15:59:55
Even though it is for work, the sole is too soft. A hole will open easily on the site other than the floor. However, it seems that peeling of the sole which is sometimes seen in shoes of the same price range is difficult to get. Since the heel is thin and there is no cushion, it is easy to hurt the knee joint etc. on the concrete floor.
This review is about item#16638168.
For maintenance work
3
From Japan
On 2017-09-09 17:11:12
It is enough as a factory work sneaker, but comfort is not good. It is also a subtle place in Cospa.
This review is about item#16638177.
For commuting
2
From Japan
On 2017-07-02 16:10:25
This made in China is like this. I would like you to sell it at around 800 yen if it is a monotail.
This review is about item#16638177.
During wood work
5
From Japan
On 2017-06-16 15:03:16
The sole of the shoe is thick, it is hard to slip, it is easy to work.
This review is about item#16638186.
Work wear
4
From Japan
On 2015-08-07 15:10:14
Safety shoes and so on 26 cm are just right, these shoes are a bit small. It seems to be a bit small for those who meet 26. EEE.
This review is about item#16638186.

Related Products