Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers

3.00 (2)
Standard Weight (g/1 leg)
240(25.5cm)
Material (Sole)
Synthetic bottom
Material (Skin)
Synthetic leather + mesh
Width
3E
Color
Charcoal brown
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Pair 1 810 16638387 26.99 SGD
Shipped after 2018-05-30
25.5 1Pair 1 810 16638378 26.99 SGD
Shipped after 2018-05-30
24.5 1Pair 1 810 16638396 26.99 SGD
Shipped after 2018-05-30
26.5 1Pair 1 810 16638353 26.99 SGD
Shipped after 2018-05-30
27 1Pair 1 810 16638344 26.99 SGD
Shipped after 2018-05-28
26 1Pair 1 810 16638362 26.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I usually wear at work
3
From Japan
On 2016-12-28 14:36:25
Wear of the shoe sole is intense. About one month in use The fine pattern of the sole is about half disappeared. Also, the black reinforcement part of the heel and the like also come off. Because I am anxious, I use insole to prevent stepping out.
This review is about item#16638344.
I usually wear at work
3
From Japan
On 2016-09-12 09:44:03
After use, the black part of the shoe sole peeled off in about a month. Since the sole of the shoe is filled with urethane, I think that it is good because the water does not come into contact even if the heel wears out.
This review is about item#16638353.

Related Products