Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Gomboy 7

Purpose
Pruning of living trees, Pruning of living trees
Pitch Number
7th / 30mm
Blade Length (mm)
210
Cutting Width (mm)
1.3
Dimensions (mm)
375x90x25
Storage Dimensions (mm)
430x110x40
Weight (g)
345
Type
Body
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 413-21 16344308 45.09 SGD
Shipped after 2017-03-07
ADD TO CART

Related Products