Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Gomboy 7

Purpose
Pruning of living trees, Pruning of living trees
Pitch Number
6 th / 30mm
Blade Length (mm)
300
Cutting Width (mm)
1.3
Dimensions (mm)
470x110x25
Storage Dimensions (mm)
490x110x40
Weight (g)
400
Type
Body
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 413-30 16344326 51.55 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products