Buy more than* S$200* and get FREE SHIPPING

HI Fittings TSK Union

2.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Working Pressure
0.98MPa
Operating Temperature Range (deg C)
0-40
...see all>
Product Options
ADD TO CART
Nominal Diameter Dimensions L (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions L (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 137 44.6 1pc 1 HITSKUY16 16536205 6.99 SGD
In stock
13 130 39.2 1pc 1 HITSKUY13 16536196 5.99 SGD
In stock
20 135 50.2 1pc 1 HITSKUY20 16536214 7.99 SGD
In stock
25 150 54.8 1pc 1 HITSKUY25 16536223 8.99 SGD
In stock
50 160 92.4 1pc 1 HITSKUY50 16536257 19.99 SGD
In stock
30 160 64.2 1pc 1 HITSKUY30 16536232 12.99 SGD
In stock
40 155 80.6 1pc 1 HITSKUY40 16536248 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Drainage
4
From Japan
On 2017-05-31 16:33:32
I connected a temporary connecting pipe for a temporary installation, but if it is a little short it may be easier to construct in a narrow place.
This review is about item#16536223.
Piping on water side of water heater
1
From Japan
On 2016-10-23 12:56:44
We used it indoors water heater, on the way of water piping. Although it is a convenient tool that can be removed, piping was done on the 6th day by piping water pressure. Fortunately I realized it soon after I noticed that I was at home, so it was enough to be flooded, but it makes me creepy if I think that I am out during my absence. The installation was firmly tightened, and there was no water leak at all until it was pulled out, but it seems that the pipe inside was gradually pushed out by hydraulic pressure. As other people are written> I think that it is better to use it as a thing convenient for temporary plumbing avoiding permanent usage, totally sympathy to feel uneasy in long-term piping in the soil .
This review is about item#16536196.
Water supply circuit
1
From Japan
On 2016-03-29 16:22:05
I feel uneasy about long-term piping in the earth.
This review is about item#16536196.
Connection of PVC piping and tank
4
From Japan
On 2015-04-30 20:05:08
I am satisfied because I can connect firmly without using tools.
This review is about item#16536223.