Buy more than* S$200* and get FREE SHIPPING

Tinner's Snips

4.25 (4)
Purpose
1) DIY: cutting stainless, sheet metal work, metal sheets as copper sheet, cardboard, plastic 2) Repair of cars and bikes: cutting of sheet metal, parts, etc 3) Crafts: making lures, tin products, jewelry 4) Disposal and sorting: cutting of PET bottle,, 1) DIY: cutting stainless, sheet metal work, metal sheets as copper sheet, cardboard, plastic 2) Repair of cars and bikes: cutting of sheet metal, parts, etc 3) Crafts: making lures, tin products, jewelry 4) Disposal and sorting: cutting of PET bottle,, 1) DIY: cutting stainless, sheet metal work, metal sheets as copper sheet, cardboard, plastic 2) Repair of cars and bikes: cutting of sheet metal, parts, etc 3) Crafts: making lures, tin products, jewelry 4) Disposal and sorting: cutting of PET bottle,, 1) DIY: cutting stainless, sheet metal work, metal sheets as copper sheet, cardboard, plastic 2) Repair of cars and bikes: cutting of sheet metal, parts, etc 3) Crafts: making lures, tin products, jewelry 4) Disposal and sorting: cutting of PET b
Cutting Capability (mm)
(Galvanized iron plate) 0.5, (galvanized plate) 0.5, (copper plate) 0.5, (brass plate) 0.5, (aluminum plate) 1.0, 0.3 (stainless steel plate), (plastic plate) 1.0
Overall Length (mm)
250
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 250mm 16376788 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
I use it for 0.5 mm thick iron plate cutting
5
From Japan
On 2018-02-27 14:49:11
It cuts well, the cut iron plate also does not bend and straight, it is a recommended item.
This review is about item#16376788.
Automobile sheet metal
3
From Japan
On 2016-07-28 09:38:55
I am using it to cut the iron plate I think that there are many undulations of cutting compared to those of other companies that I bought before
This review is about item#16376788.
Sheet metal work
4
From Japan
On 2016-06-19 18:21:15
If you get used to it, you can go ahead and cut quickly without problems.
This review is about item#16376788.
Cutting of copperplate
5
From Japan
On 2016-02-03 15:10:05
Upon cutting the copperplate, we cut the left side portion that we cut until now, but if you cut it with this scissors it does nothing and you can cut smoothly as if cutting paper, which will increase safety and efficiency did.
This review is about item#16376788.

Related Products