NoteBuy more than* S$200* and get FREE SHIPPING

Auto Switch for Air Cylinder

Indicator
ON when the red issuance diode lighting
Voltage Drop (V)
2.4 or less
Load Current (mA)
5-40,5-20
Compatible Load
Relay, PLC
Wire Diameter (mm)
0.08
Conductor Cross-Section Area (mm2)
0.2
Number of Cores
2 core (insulator: brown / blue)
Voltage Load (V)
DC24V,AC100V
Minimum Bending Radius (mm)
21 (lead)
Outer Diameter (phi mm)
3.4 (envelope), 1.1 (insulator)
Standard
CE Marking
Specification
With indicator lamp. No contact point protection circuit.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-A73-588 54147335 24.70 SGD
In stock

Related Products

SMC

SMC