Buy more than* S$200* and get FREE SHIPPING

Magnet Clip

3.56 (27)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Avoid using at places where magnet may effect the precision machine, PC equipment, storage medium etc. Do not slide to the side when installed. It may damage the used surface. Please keep away from places where children can reach.
Purpose
Desk surroundings, lockers, cashiers, etc.
Surface Processing
Galvanization
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Number of Holding Clip Width (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holding Clip Width (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
about 100 sheet 50 51x60 1pc 1 CM50 16741892 4.99 SGD
In stock
about 80 sheet 45 46x55 1pc 1 CM45 16741883 2.99 SGD
In stock
about 30 sheet 30 31x36 1pc 1 CM30 16741865 2.99 SGD
In stock
about 50 sheet 40 40x50 1pc 1 CM40 16741874 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 6
2 star 6
1 star 2
Review Rating: 3.56
27 Customer Reviews
The reviews are automatic translation.
Put a note on the truck bed
5
From Japan
On 2018-03-11 05:59:33
Magnet is far more powerful than one hundred. I wanted to keep it firmly, so I bought this and I was satisfied with the price.
This review is about item#16741874.
Magnetic board
5
From Japan
On 2018-03-03 13:38:44
The strength of the spring is also sufficient. The magnetic force with the board is just solidly attached.
This review is about item#16741883.
Keep daily report in workplace of each person in charge
5
From Japan
On 2017-12-11 13:56:14
Paste the paper without damaging the paper for the price. The strength of the magnet It is exactly good for about 2 to 3 sheets.
This review is about item#16741874.
Put the note paper on the scissors tool box
2
From Japan
On 2017-10-31 23:42:24
The magnet is weak and falls quickly The front cover is off. Scissors' strength is too weak
This review is about item#16741865.
Posting
2
From Japan
On 2017-08-10 14:39:20
Although I bought a large number, there are variations in the thickness of the magnet part, some individuals have become thinner than the step of the metal part, there is insufficient attracting power of the magnet that the metal part gets in the way It has become a bit weary. As a result, it became "cheap and bad" and I am slightly dissatisfied.
This review is about item#16741874.
Binder change
3
From Japan
On 2017-07-26 16:13:20
Used when viewing drawings on site, there is neither possible nor impossible, it is useful
This review is about item#16741874.
For transmission
5
From Japan
On 2017-05-28 14:38:20
I write on paper etc etc, such as I forgot the idea.
This review is about item#16741874.
To put shipping instructions
5
From Japan
On 2017-05-24 15:03:58
Until now, I used a small clip, 60 yen UP, 30 sheets capacity was increased, paper became easy to pinch.
This review is about item#16741874.
Insert documents.
5
From Japan
On 2017-04-27 09:17:00
I am a big success at a company in various scenes. Recently, I attached a lot to the lift and are active in sorting transportation instructions etc etc.
This review is about item#16741892.
Posting notice (B6) or A4 paper
3
From Japan
On 2017-04-06 15:49:34
It is a type of cheap one that I bought, so the power to pinch is somewhat weak. In order to pinch a lot of papers, it is a good idea to choose a version with a little eyes.
This review is about item#16741865.

Related Products