Buy more than* S$200* and get FREE SHIPPING

Water resistant paper

5.00 (1)
Purpose
Metal lumber plastic pottery polishing, Polishing of metal and woodwork painted surfaces
2015 Trusco Published Pages
2 2215
Abrasive Material
silicon carbide (C)
Width (mm)
230
Length (mm)
280
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7000 477-5635 1 set (10 pieces) 1 MT10-7000 16404867 95.99 SGD
In stock
800 477-5643 1 set (10 pieces) 1 MT10-800 16404876 26.99 SGD
In stock
3000 477-5589 1 set (10 pieces) 1 MT10-3000 16404815 41.99 SGD
In stock
1000 477-5538 1 set (10 pieces) 1 MT10-1000 16404763 28.99 SGD
In stock
1200 477-5546 1 set (10 pieces) 1 MT10-1200 16404772 29.99 SGD
Shipped after 2018-01-23
2000 477-5562 1 set (10 pieces) 1 MT10-2000 16404797 32.99 SGD
In stock
1500 477-5554 1 set (10 pieces) 1 MT10-1500 16404788 32.99 SGD
In stock
600 477-5627 1 set (10 pieces) 1 MT10-600 16404858 26.99 SGD
In stock
240 477-5571 1 set (10 pieces) 1 MT10-240 16404806 26.99 SGD
Shipped after 2018-01-24
320 477-5597 1 set (10 pieces) 1 MT10-320 16404824 38.99 SGD
Shipped after 2018-01-23
400 477-5601 1 set (10 pieces) 1 MT10-400 16404833 26.99 SGD
In stock
5000 477-5619 1 set (10 pieces) 1 MT10-5000 16404842 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of hardened steel and stainless steel
5
From Japan
On 2016-02-28 13:43:07
The contents are waterproof abrasive paper of Matador (MATADOR). It is in a position like a subdivision of your precision waterproof paper handled at https://www.monotaro.com/g/01332425/. I think whether it is good to be able to paste a link in the explanation column. Because 7000 number of waterproof abrasive paper is also considered as the strength of matador, it might not be allowed to be arranged more prominently. It is easier to use than the previous 3M soft type, excellent in flexibility, durability, grinding power and granularity uniformity. It seems that use in dry form is also excellent.
This review is about item#16404867.

Related Products