Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond gauntlet file

Purpose
Hardened steel, carbide, ceramic, glass high hardness material
2015 Trusco Published Pages
2 2191
File Part Dimension (mm)
25
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (phi mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (phi mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
486-6711 - 3 3.1 1 pc 1 DF18RF017098 16404946 90.99 SGD
Shipped after 2018-06-26
486-6703 - 2 3.7 1 pc 1 DF16RF017067 16404937 90.99 SGD
Shipped after 2018-06-28
486-6738 - - 3 1 pc 1 DF22RF017159 16404964 90.99 SGD
Shipped after 2018-06-26
486-6746 3 - - 1 pc 1 DF24RF017180 16404973 90.99 SGD
Shipped after 2018-06-26
486-6720 - 2.5 2.5 1 pc 1 DF20RF017128 16404955 90.99 SGD
Shipped after 2018-06-26
ADD TO CART