Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Needle File

Purpose
Tool, mold finishing process, others, high hardness material grinding, polish processing
2015 Trusco Published Pages
2 2190
File Part Dimension (mm)
70
Overall Length (mm)
140
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size Width (mm) TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size Width (mm) TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 170 5 486-6932 - 1 pc 1 DF4102TND016633 16404982 56.99 SGD
Shipped after 2018-06-27
2.6 120 2.6 486-7041 - 1 pc 1 DF4142ND016794 16405095 50.99 SGD
Shipped after 2018-06-25
2.4 170 5 486-7114 - 1 pc 1 DF4182ND016909 16405165 56.99 SGD
Shipped after 2018-06-25
2.2 170 5 486-7131 - 1 pc 1 DF4192ND016930 16405183 56.99 SGD
Shipped after 2018-06-25
2.6 170 2.6 486-7033 - 1 pc 1 DF4142ND016787 16405086 56.99 SGD
Shipped after 2018-06-25
1.6 120 5.5 486-7009 - 1 pc 1 DF4122ND016732 16405052 50.99 SGD
Shipped after 2018-06-25
- 120 3.5 486-7025 - 1 pc 1 DF4132ND016763 16405077 50.99 SGD
Shipped after 2018-06-25
1.6 170 5.5 486-6975 - 1 pc 1 DF4112RND016695 16405025 56.99 SGD
Shipped after 2018-06-25
1.6 170 5.5 486-6991 - 1 pc 1 DF4122ND016725 16405043 56.99 SGD
Shipped after 2018-06-27
- 170 3.5 486-7017 - 1 pc 1 DF4132ND016756 16405068 56.99 SGD
Shipped after 2018-06-25
- 120 - 486-7084 3.2 1 pc 1 DF4162ND016855 16405138 50.99 SGD
Shipped after 2018-06-25
1.8 170 5 486-7092 - 1 pc 1 DF4172ND016879 16405147 56.99 SGD
Shipped after 2018-06-25
2.4 120 5 486-7122 - 1 pc 1 DF4182ND016916 16405174 50.99 SGD
Shipped after 2018-06-25
2 120 5 486-6941 - 1 pc 1 DF4102TND016640 16404998 50.99 SGD
Shipped after 2018-06-25
1.6 170 5.5 486-6959 - 1 pc 1 DF4112ND016664 16405007 56.99 SGD
Shipped after 2018-06-25
1.6 120 5.5 486-6983 - 1 pc 1 DF4112RND016701 16405034 50.99 SGD
Shipped after 2018-06-27
1.6 120 5.5 486-7068 - 1 pc 1 DF4152ND016824 16405113 50.99 SGD
Shipped after 2018-06-25
1.8 120 5 486-7106 - 1 pc 1 DF4172ND016886 16405156 50.99 SGD
Shipped after 2018-06-25
1.6 120 5.5 486-6967 - 1 pc 1 DF4112ND016671 16405016 50.99 SGD
Shipped after 2018-06-25
- 170 - 486-7076 3.2 1 pc 1 DF4162ND016848 16405122 56.99 SGD
Shipped after 2018-06-25
2.2 120 5 486-7149 - 1 pc 1 DF4192ND016947 16405192 50.99 SGD
Shipped after 2018-06-27
1.6 170 5.5 486-7050 - 1 pc 1 DF4152ND016817 16405104 56.99 SGD
Shipped after 2018-06-25
ADD TO CART