Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond handy file

Purpose
Hardened steel, carbide, ceramic's precision sanding, chamfer, deburring is ideal
2015 Trusco Published Pages
2 2191
File Part Dimension (mm)
100
Overall Length (mm)
215
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (phi mm) Thickness (mm) Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (phi mm) Thickness (mm) Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
486-6771 - 3.6 120 12.5 1 pc 1 DF2602DH017319 16405262 139.99 SGD
In stock
486-6789 - 3.6 80 12.5 1 pc 1 DF2602DH535462 16405278 149.99 SGD
In stock
486-6754 - 2.8 120 10.3 1 pc 1 DF2601DH017302 16405244 139.99 SGD
Shipped after 2018-06-22
486-6797 - - 120 10 1 pc 1 DF2607DH017326 16405287 139.99 SGD
In stock
486-6835 6.7 - 120 - 1 pc 1 DF2610DH017340 16405323 129.99 SGD
Shipped after 2018-06-22
486-6843 6.7 - 80 - 1 pc 1 DF2610DH535493 16405332 129.99 SGD
In stock
486-6819 - 5.5 120 5.5 1 pc 1 DF2608DH017333 16405305 129.99 SGD
In stock
486-6801 - - 80 10 1 pc 1 DF2607DH535479 16405296 149.99 SGD
In stock
486-6827 - 5.5 80 5.5 1 pc 1 DF2608DH535486 16405314 129.99 SGD
In stock
486-6762 - 2.8 80 10.3 1 pc 1 DF2601DH535455 16405253 149.99 SGD
In stock
ADD TO CART