Buy more than* S$200* and get FREE SHIPPING

Diamond mini file

Purpose
Hardened steel, carbide, ceramic, inner surface of glass hole, R surface, curve line part, edge part chamfer, deburring
2015 Trusco Published Pages
2 2190
File Part Dimension (mm)
40
Overall Length (mm)
140
Grain Size
170
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.2 4 486-6908 1 pc 1 DF3617ES254523 16405393 57.99 SGD
Shipped after 2018-05-25
- 2 2 486-6916 1 pc 1 DF3619ES254592 16405402 57.99 SGD
Shipped after 2018-05-25
- 1.5 4.2 486-6886 1 pc 1 DF3608ES254622 16405375 57.99 SGD
Shipped after 2018-05-25
- - 3 486-6894 1 pc 1 DF3614ES254554 16405384 57.99 SGD
Shipped after 2018-05-25
1.8 - - 486-6924 1 pc 1 DF3621ES254653 16405418 57.99 SGD
Shipped after 2018-05-25
ADD TO CART