Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

End brush (shaft diameter 6mm , wire steel wire)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
2 2262
Outer Diameter (phi mm)
10
Trim Length (mm)
20
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
15000
Weight (g)
53
Overall Length (mm)
120
Shaft Diameter (phi mm)
6
TRUSCO Part Number
484-0283
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 458161 16406172 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint removal of complicated parts
5
From Japan
On 2015-08-25 15:15:56
This product is handy because it has few items corresponding to high rotation. It is also advantageous that the axis is long.
This review is about item#16406163.