Buy more than* S$200* and get FREE SHIPPING

MAGNETIC IMPACT WREHCH HOLDER

2015 Trusco Published Pages
2 1208
Weight (g)
1000
Height (mm)
370
Width (mm)
150
Material
Steel, resin
TRUSCO Part Number
483-6090
Specification
For EKW / SKX series roller cabinet.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YKHD-01 16406863 66.51 SGD
Shipped after 2017-04-26
ADD TO CART

Related Products