Buy more than* S$200* and get FREE SHIPPING

MAGNETIC SPRAY CAN HOLDER

Purpose
As storage tool option., As storage tool option., As storage tool option.
2015 Trusco Published Pages
2 1208
Height (mm)
134
Weight (kg)
1.1
Width (mm)
400
Material
steel
TRUSCO Part Number
483-6111
Specification
For EKW / SKX series roller cabinet.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YKHD-02 16406888 56.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products