Buy more than* S$200* and get FREE SHIPPING

Reflective Tape

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
3 0808
Length (m)
10
Weight (g)
110
Thickness (mm)
0.15
Width (mm)
50
...see all>
Product Options
ADD TO CART
Japan Green Cross Corporation part number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Japan Green Cross Corporation part number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
265014 480-2896 1roll 1 265014 16409015 40.99 SGD
Shipped after 2018-02-26
265015 480-2900 1roll 1 265015 16409024 40.99 SGD
Shipped after 2018-02-26
265013 480-2888 1roll 1 265013 16409006 40.99 SGD
Shipped after 2018-02-26
265017 480-2926 1roll 1 265017 16409033 40.99 SGD
Shipped after 2018-02-26
265011 480-2861 1roll 1 265011 16408988 40.99 SGD
Shipped after 2018-02-26
265012 480-2870 1roll 1 265012 16408997 40.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste after the boat
5
From Japan
On 2017-10-25 16:16:25
It shone well and sticks well. ★ If you have 1 year ★ 5. If you have 2 years, you are 10 ★.
This review is about item#16408988.

Related Products