Buy more than* S$200* and get FREE SHIPPING

Pinky Protective Safety Shoes

2015 Trusco Published Pages
3 0404
Pressure-resistance Load (kN)
15+/-0.1
Foot Width
EEE
JIS Standard
JIS T 8101 Leather Class H E / F pass
Color
black
Material
Jia be: Cattle chrome leather (soft type press), toe box: Protect eddy 5 (wide resin), shoe soles: foamed polyurethane two-layer, insole: PE cup insole (antibacterial / deodorant)
...see all
Product Options
ADD TO CART
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 800 489-9563 1Pair 1 P5210-25.0 16409277 129.07 SGD
Shipped after 2017-02-23
25.5 820 489-9571 1Pair 1 P5210-25.5 16409286 129.07 SGD
Shipped after 2017-02-23
26.5 860 489-9598 1Pair 1 P5210-26.5 16409304 129.07 SGD
Shipped after 2017-02-23
27 880 489-9601 1Pair 1 P5210-27.0 16409313 129.07 SGD
Shipped after 2017-02-23
26 840 489-9580 1Pair 1 P5210-26.0 16409295 129.07 SGD
Shipped after 2017-02-23
23.5 740 489-9539 1Pair 1 P5210-23.5 16409243 129.07 SGD
Shipped after 2017-02-23
24 760 489-9547 1Pair 1 P5210-24.0 16409252 129.07 SGD
Shipped after 2017-02-23
27.5 900 489-9610 1Pair 1 P5210-27.5 16409322 129.07 SGD
Shipped after 2017-02-23
28 920 489-9628 1Pair 1 P5210-28.0 16409338 129.07 SGD
Shipped after 2017-02-23
24.5 780 489-9555 1Pair 1 P5210-24.5 16409268 129.07 SGD
Shipped after 2017-02-23
ADD TO CART

Related Products