Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hazardous material label

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
3 0521
Japan Green Cross Corporation part number
054032
Width (mm)
600
Length (mm)
300
Weight (g)
260
TRUSCO Part Number
371-9260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 54032 16410607 20.99 SGD
In stock
ADD TO CART

Related Products