Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disposable nitrile very thin bag

4.50 (2)
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Weight (g) Types of Hozardous Materials Size Color TRUSCO Part Number Thickness (mm) Material Specification 2015 Trusco Published Pages Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Weight (g) Types of Hozardous Materials Size Color TRUSCO Part Number Thickness (mm) Material Specification 2015 Trusco Published Pages Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.2 24.0 560 - L - 474-6619 - - - 3 0330 21.0 1set(100sheet) 1 529-L 16412366 17.99 SGD
In stock
8.0 24.0 540 - M - 474-6627 - - - 3 0330 19.0 1set(100sheet) 1 529-M 16412375 17.99 SGD
In stock
7.8 24.0 520 - S - 474-6635 - - - 3 0330 17.0 1set(100sheet) 1 529-S 16412384 17.99 SGD
In stock
7.4 25.0 - Non-dangerous goods SS blue 835-3884 About 0.1 Nitrile rubber (NBR) Food Sanitation Law Compliant - 16.0 1set(100sheet) 1 529-SS 69465463 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-12-28 17:46:16
It is hard to break and easy to use. Easy to wear on hands. I also want to purchase.
This review is about item#16412366.
Experiment
4
From Japan
On 2016-02-23 15:40:20
It was very nice It was even better if there was pink
This review is about item#16412366.

Related Products