Buy more than* S$200* and get FREE SHIPPING

Cut resistant Soude cover Samitekku SX6

2015 Trusco Published Pages
3 0150
Gauge Number
13
Length (cm)
40
Thickness (mm)
0.7
...see all>
Product Options
ADD TO CART
Width (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 M 473-5285 1pair 1 4479 16414037 39.99 SGD
In stock
13.5 L 473-5293 1pair 1 4480 16414046 39.99 SGD
In stock
10.5 S 473-5277 1pair 1 4478 16414028 40.99 SGD
In stock
ADD TO CART