Buy more than* S$200* and get FREE SHIPPING

Oil catching sheet CF

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
4 1977
Dimensions (Vetical x Horizontal) (mm)
400x500
Weight (kg)
8
Thickness (mm)
4
TRUSCO Part Number
469-4040
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(100sheet) 1 DA11 16419278 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing oil from the tank surface of machining
5
From Japan
On 2018-04-18 15:28:23
Previously, we used sheets from other manufacturers, but we can use it without problems after change.
This review is about item#16419278.