Buy more than* S$200* and get FREE SHIPPING

Dust pump

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 2175
Nozzle Outside Diameter (phi mm)
3
Nozzle Length (mm)
113
Compatible Size (phi mm)
3.4-13.0
Weight (g)
58
Overall Length (mm)
207
TRUSCO Part Number
471-7791
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 P-3 16424792 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Collective post installation
5
From Japan
On 2016-10-22 09:55:28
Although I do not know the durability in the first use, I have made the purpose sufficient.
This review is about item#16424792.
When working
4
From Japan
On 2016-05-31 09:24:55
It seems to be bigger and more user-friendly than I thought.
This review is about item#16424792.

Related Products