Buy more than* S$200* and get FREE SHIPPING

DIGITAL TORQUE WRENCHE (WIRELESS OUTLET)

Caution
Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, torque calibration on regular basis is recommended., Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, torque calibration on regular basis is recommended., Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, torque calibration on regular basis is recommended., Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, torque calibration on regular basis is recommended., Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, to
Purpose
Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing.
2015 Trusco Published Pages
1 1233
Radio Frequency (GHz)
2.4
Operating Distance Range (m)
10 -40 (* Usable distance by the working environment is different)
Communication Method
wireless
Power
Lithium battery (CR123A) x1 pieces (included)
Accessories
Dedicated aluminum case
...see all>
Product Options
ADD TO CART
Head Width (mm) Width Across Flat (mm) Minimum Scale (N / m) Measurement Direction Torque Adjustment Range (N-m) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Width (mm) Width Across Flat (mm) Minimum Scale (N / m) Measurement Direction Torque Adjustment Range (N-m) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.1 Right-hand thread, left-hand thread 40-200 1010 580 410-6318 1PC 1 GED200-R4-Z 16425937 1,769.99 SGD
Shipped after 2018-04-26
69 10-36 0.1 Lower jaw direction 27-135 700 381 410-6296 1PC 1 GED135-W36-Z 16425928 1,689.99 SGD
Shipped after 2018-04-26
- - 0.01 Right-hand thread, left-hand thread 12-60 420 217 410-6172 1PC 1 GED060-R3-Z 16425867 1,589.99 SGD
Shipped after 2018-04-26
69 10-36 0.1 Lower jaw direction 40-200 1010 581 410-6334 1PC 1 GED200-W36-Z 16425946 1,799.99 SGD
Shipped after 2018-04-26
- - 0.1 Right-hand thread, left-hand thread 17-85 610 274 410-6211 1PC 1 GED085-R4-Z 16425885 1,619.99 SGD
Shipped after 2018-04-26
- - 0.1 Right-hand thread, left-hand thread 17-85 360 213 410-6253 1PC 1 GED085-X13-Z 16425903 1,619.99 SGD
Shipped after 2018-04-26
- - 0.01 Right-hand thread, left-hand thread 2-30 350 211 410-6091 1PC 1 GED030-C3A-Z 16425824 1,639.99 SGD
Shipped after 2018-04-26
- - 0.1 Right-hand thread, left-hand thread 17-85 460 271 410-6199 1PC 1 GED085-R3-Z 16425876 1,599.99 SGD
Shipped after 2018-04-26
- - 0.01 Right-hand thread, left-hand thread 8-40 360 213 410-6156 1PC 1 GED040-X13-Z 16425858 1,619.99 SGD
Shipped after 2018-04-26
69 10-36 0.1 Lower jaw direction 17-85 580 275 410-6237 1PC 1 GED085-W36-Z 16425894 1,649.99 SGD
Shipped after 2018-04-26
- - 0.01 Right-hand thread, left-hand thread 6-30 350 211 410-6130 1PC 1 GED030-R2-Z 16425842 1,629.99 SGD
Shipped after 2018-04-26
- - 0.01 Right-hand thread, left-hand thread 6-30 350 211 410-6113 1PC 1 GED030-C3-Z 16425833 1,629.99 SGD
Shipped after 2018-04-26
- - 0.1 Right-hand thread, left-hand thread 27-135 720 380 410-6270 1PC 1 GED135-R4-Z 16425912 1,659.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products