Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIGITAL TORQUE WRENCHE SET (WIRELESS OUTLET)

Caution
Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, torque calibration on regular basis is recommended., Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, torque calibration on regular basis is recommended., Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, torque calibration on regular basis is recommended., Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, torque calibration on regular basis is recommended., Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, to
Purpose
Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing., Data history management of mechanical assembly work, maintenance and inspection of various machinery and equipment. Data management in research and testing.
2015 Trusco Published Pages
1 1233
Radio Frequency (GHz)
2.4
Operating Distance Range (m)
10 -40 (* Usable distance by the working environment is different)
Power
Lithium battery (CR123A) x1 pieces (included)
Accessories
Dejirache [Memoruku] for wireless, radio host module, dedicated aluminum case
...see all>
Product Options
ADD TO CART
Set Contents TRUSCO Part Number Measurement Direction Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents TRUSCO Part Number Measurement Direction Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GED200-R4-Z,GED-Z 410-6466 Right-hand thread, left-hand thread 1060 1Set 1 TGED200R4Z 16426077 2,009.99 SGD
Shipped after 2018-06-22
GED030-R2-Z,GED-Z 410-6377 Right-hand thread, left-hand thread 400 1Set 1 TGED030R2Z 16425982 1,899.99 SGD
Shipped after 2018-06-22
GED030-C3-Z,GED-Z 410-6369 Right-hand thread, left-hand thread 400 1Set 1 TGED030C3Z 16425973 1,899.99 SGD
Shipped after 2018-06-22
GED085-W36-Z,GED-Z 410-6423 Lower jaw direction 630 1Set 1 TGED085W36Z 16426034 1,919.99 SGD
Shipped after 2018-06-22
GED135-R4-Z,GED-Z 410-6440 Right-hand thread, left-hand thread 770 1Set 1 TGED135R4Z 16426052 1,939.99 SGD
Shipped after 2018-06-22
GED085-X13-Z,GED-Z 410-6431 - 410 1Set 1 TGED085X13Z 16426043 1,889.99 SGD
Shipped after 2018-06-22
GED040-X13-Z,GED-Z 410-6385 Right-hand thread, left-hand thread 410 1Set 1 TGED040X13Z 16425998 1,899.99 SGD
Shipped after 2018-06-22
GED030-C3A-Z,GED-Z 410-6351 Right-hand thread, left-hand thread 400 1Set 1 TGED030C3AZ 16425964 1,909.99 SGD
Shipped after 2018-06-22
GED085-R3-Z,GED-Z 410-6407 Right-hand thread, left-hand thread 510 1Set 1 TGED085R3Z 16426016 1,879.99 SGD
Shipped after 2018-06-22
GED060-R3-Z,GED-Z 410-6393 Right-hand thread, left-hand thread 470 1Set 1 TGED060R3Z 16426007 1,869.99 SGD
Shipped after 2018-06-22
GED200-W36-Z,GED-Z 410-6474 Lower jaw direction 1060 1Set 1 TGED200W36Z 16426086 2,049.99 SGD
Shipped after 2018-06-22
GED135-W36-Z,GED-Z 410-6458 Lower jaw direction 750 1Set 1 TGED135W36Z 16426068 1,969.99 SGD
Shipped after 2018-06-22
GED085-R4-Z,GED-Z 410-6415 Right-hand thread, left-hand thread 660 1Set 1 TGED085R4Z 16426025 1,899.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products