Buy more than* S$200* and get FREE SHIPPING

Lockout station

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 1912
Number of Holders
2
Width (mm)
292.1
Length (mm)
584.2
Weight (kg)
1.22
TRUSCO Part Number
474-6970
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PSL-10SA 16428125 279.99 SGD
Shipped after 2018-01-18
ADD TO CART

Related Products