Buy more than* S$200* and get FREE SHIPPING

LED Illuminated Magnifier

2015 Trusco Published Pages
1 1277, 1 1277
Material (lens)
Glass
Lens Size (mm)
170, 170
Light Source
White PowerLEDx 56 pieces
Arm Length (mm)
855, 855
Clamp Width (mm)
2-65, 2-65
Magnification
1.75, 1.75
Power Consumption (W)
5, 5
Power (V)
DC 12 (with AC adapter)
Weight (kg)
2.6, 2.6
TRUSCO Part Number
474-0017, 474-0017
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 L-678 16428886 349.99 SGD
In stock
ADD TO CART

Related Products