Buy more than* S$200* and get FREE SHIPPING

LED GARAGE LIGHT(INPUT VOLTAGE AC100V)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not look at the LED directly., Please do not look at the LED directly., Please do not look at the LED directly.
Purpose
Lighting of indoor work., Lighting of indoor work., Lighting of indoor work.
2015 Trusco Published Pages
3 1922
Brightness (Lm)
440
Total Luminous Flux (Lm)
440
Cord Length (m)
5
Power Consumption (W)
8
Weight (g)
400
Overall Length (mm)
286
TRUSCO Part Number
485-5434
Specification
Main unit is drip-proof only.
Accessories
Hanger, mounting screws, AC adapter, power cord holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL806 16434565 249.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products