Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter Knife

Purpose
For office and light work, For office and light work, For office and light work, For office and light work
2015 Trusco Published Pages
2 0684
Compatible Replacement Blade
BA-10P/BA-50P/BA-150/BA-52P/BA-160E/BA-4000-ON
Blade Thickness (mm)
0.38
Weight (g)
15
Overall Length (mm)
137
Material
Body: ABS resin, Blade: alloy tool steel (SKS81)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
green 395-8272 1PCC 1 IA-120P-G 16440795 1.99 SGD
In stock
blue 395-8264 1PCC 1 IA-120P-B 16440786 1.99 SGD
In stock
Red 395-8302 1PCC 1 IA-120P-R 16440822 1.99 SGD
In stock
orange 395-8281 1PCC 1 IA-120P-O 16440804 1.99 SGD
In stock
purple 395-8299 1PCC 1 IA-120P-PU 16440813 1.99 SGD
In stock
ADD TO CART

Related Products