Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Cutter Knife Junior A Type

5.00 (1)
Purpose
For office and light work, For office and light work, For office and light work, For office and light work
2015 Trusco Published Pages
2 0686
Compatible Replacement Blade
BA-10P/BA-50P/BA-150/BA-52P/BA-160E/BA-4000-ON
Blade Thickness (mm)
0.38
Overall Length (mm)
137
Material
Body: ABS resin, Blade: alloy tool steel (SKS81)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 406-2264 1PCC 1 JA-100P-BK 16440838 -
Discontinued
[x]
Red 406-2272 1PCC 1 JA-100P-R 16440847 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for elementary school children to do summer vacation work
5
From Japan
On 2016-08-17 21:28:20
I am familiar with small children's hands and think that it is easy to use. Everyone was very pleased because they used it well as explained.
This review is about item#16440847.

Related Products