Buy more than* S$200* and get FREE SHIPPING

Cutter Knife L Type

5.00 (2)
Purpose
For cutting thick objects, For cutting thick objects, For cutting thick objects, For cutting thick objects
2015 Trusco Published Pages
2 0680
Compatible Replacement Blade
BL-10P/BL-50P/BL-150P/BL-300E/BL-3000-ON
Blade Thickness (mm)
0.45
Weight (g)
41
Overall Length (mm)
147
Material
Body: ABS resin, Blade: alloy tool steel (SKS81)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
purple 395-8400 1PCC 1 IL-120P-PU 16440883 1.99 SGD
Shipped after 2018-01-22
blue 395-8370 1PCC 1 IL-120P-B 16440856 1.99 SGD
Shipped after 2018-01-22
Red 395-8418 1PCC 1 IL-120P-R 16440892 1.99 SGD
Shipped after 2018-01-22
orange 395-8396 1PCC 1 IL-120P-O 16440874 1.99 SGD
Shipped after 2018-01-22
green 395-8388 1PCC 1 IL-120P-G 16440865 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Opening of the box of Takkyubin arrival
5
From Japan
On 2016-05-23 05:54:27
Although it was cheap in price, I liked the color and I bought it. Since it is a maker item, it can be used without problems.
Cutting work
5
From Japan
On 2015-11-02 11:31:45
Last time I bought it from another vendor, but it was said that it can not be taken out by the obsolete number, but it is not possible to purchase Monotaro san! It is! It is! It is! Besides, it is a super price! Please let me repeat again!
This review is about item#16440892.

Related Products