Buy more than* S$200* and get FREE SHIPPING

Cutter

2015 Trusco Published Pages
2 0657
Compatible Replacement Blade
LB10K/LB50K/LBB10K/LBB50K
Blade Thickness (mm)
0.5
Overall Length (mm)
166
Material
Body (resin portion): polypropylene resin / elastomer - resin, the main body (metal parts): stainless steel (SUS430), the ring portion: carbon steel (S65C)
TRUSCO Part Number
474-1391
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 218B 16440917 8.01 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products