Buy more than* S$200* and get FREE SHIPPING

Cutter AL Type

5.00 (1)
Purpose
Cutting cardboard, thickness product as plywood., Cutting cardboard, thickness product as plywood., Cutting cardboard, thickness product as plywood., Cutting cardboard, thickness product as plywood.
2015 Trusco Published Pages
2 0664
Compatible Replacement Blade
LB10K/LB50K/LBB10K/LBB50K
Blade Thickness (mm)
0.5
Weight (g)
83
Overall Length (mm)
158
Material
Body (resin portion): ABS resin (acrylic urethane paint), the body (metal parts): stainless steel (SUS430), non-slip rubber: vinyl chloride, Blade: alloy tool steel
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 390-9948 1PCC 1 LTD-08GCBK 16440926 10.99 SGD
In stock
Red 390-9930 1PCC 1 LTD-08GCR 16440944 10.99 SGD
In stock
pink 395-3220 1PCC 1 LTD-08GCP 16440935 10.99 SGD
In stock
white 390-9921 1PCC 1 LTD-08GCW 16440953 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting at the time of construction
5
From Japan
On 2017-07-25 15:01:59
I feel luxury, I like it very much I got a fever at work and I can do my best
This review is about item#16440926.

Related Products