Buy more than* S$200* and get FREE SHIPPING

Cutter NL type

Purpose
Cutting cardboard, thickness product as plywood., Cutting cardboard, thickness product as plywood., Cutting cardboard, thickness product as plywood., Cutting cardboard, thickness product as plywood.
2015 Trusco Published Pages
2 0663
Compatible Replacement Blade
LB10K/LB50K/LBB10K/LBB50K
Blade Thickness (mm)
0.5
Weight (g)
89
Overall Length (mm)
158
Material
Body (resin portion): ABS resin (acrylic urethane paint), the body (metal parts): stainless steel (SUS430), non-slip rubber: vinyl chloride, Blade: alloy tool steel
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 390-9913 1PCC 1 LTD-07GCBK 16440962 10.99 SGD
In stock
pink 395-3211 1PC 1 LTD-07GCP 16440978 10.99 SGD
In stock
Red 390-9905 1PCC 1 LTD-07GCR 16440987 10.99 SGD
In stock
white 390-9891 1PCC 1 LTD-07GCW 16440996 10.99 SGD
In stock
ADD TO CART

Related Products