Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter Knife 217B

5.00 (1)
Purpose
Cutting work, Cutting work, Cutting work, Cutting work
2015 Trusco Published Pages
2 0667
Compatible Replacement Blade
XB217,MTB10B
Blade Thickness (mm)
0.38
Overall Length (mm)
175.5
Material
Body (resin portion): polypropylene resin (glass fiber input), the body (rubber portion): elastomer - resin, the main body (metal part): terrestris steel (SUS304)
TRUSCO Part Number
469-8584
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 217B 16441023 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To drill the gypsum board
5
From Japan
On 2016-12-24 00:27:51
It is just a good tool for work of opening the gypsum board, cutting the wallpaper with a cutter before that. The cutter is "M thick", the thickest with medium cutter blade 0.45 mm, feeling similar to L size with less sharpness. The cutter side is a type that slides instead of screwing. The saw cuts well. If you get wet with rain and neglect your care, you will be sabi ... but the handle is thick. If you hold hands on the left you can turn the blade inside out. (Also, it differs from thin blades often used by Olfa 'Special College M' 0.25 thick wallpaper shop.NT cutter 's medium size is "H type" designation, with two types of blade thickness of 0.25 mm and 0.38 mm there is.)
This review is about item#16441023.

Related Products