Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

1"sq. IMPACT WRENCH

Caution
Tightening torque is for reference only. The torque value changes depending on the conditions., Tightening torque is for reference only. The torque value changes depending on the conditions., Tightening torque is for reference only. The torque value changes depending on the conditions.
Purpose
Tire replacement of large vehicles. Maintenance work of large construction equipment., Tire replacement of large vehicles. Maintenance work of large construction equipment., Tire replacement of large vehicles. Maintenance work of large construction equipment.
2015 Trusco Published Pages
2 1671
Hose Mounting Nozzle
PT1/2 inch
Ability Bolt Diameter (mm)
38
Exhaust System
Lower part
Air Consumption (m3/min)
1.811
Working Pressure (MPa)
0.6-0.7
No Load Rotation Speed (min-1[r.p.m])
5000
Weight (kg)
7.6
Overall Length (mm)
499
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Use Air Hose's Inner Diameter (mm) Socket Plug Insertion Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Use Air Hose's Inner Diameter (mm) Socket Plug Insertion Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
485-1005 - 25.4 1PC 1 JAP875 16444663 -
Discontinued
[x]
485-0998 11 or more 19 1PC 1 JAP675 16444654 -
Discontinued
[x]
ADD TO CART

Related Products