Buy more than* S$200* and get FREE SHIPPING

3/8"sq. MINI-RATCHET (COMPOSITE TYPE)

Caution
Tightening torque is for reference only. The torque value changes depending on the conditions., Tightening torque is for reference only. The torque value changes depending on the conditions., Tightening torque is for reference only. The torque value changes depending on the conditions.
Purpose
Work at narrow places in which the work space is limited., Work at narrow places in which the work space is limited., Work at narrow places in which the work space is limited.
2015 Trusco Published Pages
2 1680
Use Air Hose's Inner Diameter (mm)
6.5 or more
Hose Mounting Nozzle
PT1/4
Ability Bolt Diameter (mm)
10
Socket Plug Insertion Angle (mm)
9.5
Exhaust System
Rear
Air Consumption (m3/min)
0.32
Working Pressure (MPa)
0.6-0.7
No Load Rotation Speed (min-1[r.p.m])
250
Weight (kg)
0.5
Overall Length (mm)
166
TRUSCO Part Number
485-1013
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JAR331 16444952 279.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products