Buy more than* S$200* and get FREE SHIPPING

Office Sandals

4.00 (2)
2015 Trusco Published Pages
3 0491
Color
black
Material
Ethylene vinyl acetate (EVA) Vinyl chloride (PVC)
...see all
Product Options
ADD TO CART
Weight (g) External dimensions (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) External dimensions (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 23 M (about 23.0cm) 480-3051 1Pair 1 955756 16449177 24.22 SGD
In stock
325 24 L 480-3060 1Pair 1 955757 16449186 24.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Office work
3
From Japan
On 2017-03-09 14:36:30
Width also in the same size than what was ordered M size that have now feel a little narrow and cramped.
This review is about item#16449177.
Business
5
From Japan
On 2016-02-25 10:01:21
Comfort is good without any stuffiness but we wear long time every day at the office
This review is about item#16449177.

Related Products