Buy more than* S$200* and get FREE SHIPPING

Pinky Protective Safety Sneakers

2015 Trusco Published Pages
3 0434
Pressure-resistance Load (kN)
10+/-0.1
Foot Width
EEE
JIS Standard
JSAA A species certification
Color
black
Material
Instep be: artificial leather / mesh, toe box: Protect eddy 5 (wide resin), shoe soles: EVA / synthetic rubber
...see all
Product Options
ADD TO CART
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 780 489-9644 1Pair 1 PF-110-BK-24.0 16450394 77.39 SGD
Shipped after 2017-01-24
24.5 795 489-9652 1Pair 1 PF-110-BK-24.5 16450403 77.39 SGD
Shipped after 2017-01-24
25 810 489-9661 1Pair 1 PF-110-BK-25.0 16450412 77.39 SGD
Shipped after 2017-01-24
25.5 825 489-9679 1Pair 1 PF-110-BK-25.5 16450428 77.39 SGD
Shipped after 2017-01-24
26 840 489-9687 1Pair 1 PF-110-BK-26.0 16450437 77.39 SGD
Shipped after 2017-01-24
28 900 489-9725 1Pair 1 PF-110-BK-28.0 16450473 77.39 SGD
Shipped after 2017-01-24
23.5 775 489-9733 1Pair 1 PF-115-BK-23.5 16450482 77.39 SGD
Shipped after 2017-01-24
24 790 489-9741 1Pair 1 PF-115-BK-24.0 16450498 77.39 SGD
Shipped after 2017-01-24
24.5 805 489-9750 1Pair 1 PF-115-BK-24.5 16450507 77.39 SGD
Shipped after 2017-01-24
25 820 489-9768 1Pair 1 PF-115-BK-25.0 16450516 77.39 SGD
Shipped after 2017-01-24
23.5 765 489-9636 1Pair 1 PF-110-BK-23.5 16450385 77.39 SGD
Shipped after 2017-01-24
26.5 855 489-9695 1Pair 1 PF-110-BK-26.5 16450446 77.39 SGD
Shipped after 2017-01-24
27 870 489-9709 1Pair 1 PF-110-BK-27.0 16450455 77.39 SGD
Shipped after 2017-01-24
28 910 489-9822 1Pair 1 PF-115-BK-28.0 16450577 77.39 SGD
Shipped after 2017-01-24
25.5 835 489-9776 1Pair 1 PF-115-BK-25.5 16450525 77.39 SGD
Shipped after 2017-01-24
26.5 865 489-9792 1Pair 1 PF-115-BK-26.5 16450543 77.39 SGD
Shipped after 2017-01-24
27.5 895 489-9814 1Pair 1 PF-115-BK-27.5 16450568 77.39 SGD
Shipped after 2017-01-24
27.5 885 489-9717 1Pair 1 PF-110-BK-27.5 16450464 77.39 SGD
Shipped after 2017-01-24
26 850 489-9784 1Pair 1 PF-115-BK-26.0 16450534 77.39 SGD
Shipped after 2017-01-24
27 880 489-9806 1Pair 1 PF-115-BK-27.0 16450552 77.39 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products