Buy more than* S$200* and get FREE SHIPPING

Lightweight Anti-Slip Safety Shoes High Grip

2015 Trusco Published Pages
3 0465
Pressure-resistance Load (kN)
10+/-0.1
Dynamical Friction Coefficient
0.30 or more
Foot Width
EEE
JIS Standard
JSAA A species certification
Material
Instep be: artificial leather, toe box: wide resin, shoe soles: EVA / synthetic rubber
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 670 black 469-7227 1Pair 1 NHS600-BK-25.0 16450778 75.99 SGD
In stock
25.5 690 black 469-7235 1Pair 1 NHS600-BK-25.5 16450787 75.99 SGD
In stock
28 790 white 469-7413 1Pair 1 NHS600-W-28.0 16450963 75.99 SGD
In stock
22.5 570 black 469-7171 1Pair 1 NHS600-BK-22.5 16450726 75.99 SGD
In stock
23.5 610 black 469-7197 1Pair 1 NHS600-BK-23.5 16450744 75.99 SGD
In stock
24 630 black 469-7201 1Pair 1 NHS600-BK-24.0 16450753 75.99 SGD
In stock
22 550 white 469-7294 1Pair 1 NHS600-W-22.0 16450848 75.99 SGD
In stock
26 710 white 469-7375 1Pair 1 NHS600-W-26.0 16450927 75.99 SGD
In stock
22 550 black 469-7162 1Pair 1 NHS600-BK-22.0 16450717 75.99 SGD
In stock
23 590 black 469-7189 1Pair 1 NHS600-BK-23.0 16450735 75.99 SGD
In stock
26 710 black 469-7243 1Pair 1 NHS600-BK-26.0 16450796 75.99 SGD
In stock
23 590 white 469-7316 1Pair 1 NHS600-W-23.0 16450866 75.99 SGD
In stock
24.5 650 white 469-7341 1Pair 1 NHS600-W-24.5 16450893 71.99 SGD
In stock
25.5 690 white 469-7367 1Pair 1 NHS600-W-25.5 16450918 75.99 SGD
In stock
27 750 white 469-7391 1Pair 1 NHS600-W-27.0 16450945 75.99 SGD
In stock
27.5 770 white 469-7405 1Pair 1 NHS600-W-27.5 16450954 75.99 SGD
In stock
22.5 570 white 469-7308 1Pair 1 NHS600-W-22.5 16450857 75.99 SGD
In stock
25 670 white 469-7359 1Pair 1 NHS600-W-25.0 16450902 75.99 SGD
In stock
26.5 730 black 469-7251 1Pair 1 NHS600-BK-26.5 16450805 75.99 SGD
In stock
27 750 black 469-7260 1Pair 1 NHS600-BK-27.0 16450814 79.99 SGD
In stock
28 790 black 469-7286 1Pair 1 NHS600-BK-28.0 16450832 75.99 SGD
In stock
24 630 white 469-7332 1Pair 1 NHS600-W-24.0 16450884 75.99 SGD
In stock
26.5 730 white 469-7383 1Pair 1 NHS600-W-26.5 16450936 71.99 SGD
In stock
24.5 650 black 469-7219 1Pair 1 NHS600-BK-24.5 16450762 75.99 SGD
In stock
27.5 770 black 469-7278 1Pair 1 NHS600-BK-27.5 16450823 75.99 SGD
In stock
23.5 610 white 469-7324 1Pair 1 NHS600-W-23.5 16450875 75.99 SGD
In stock
ADD TO CART

Related Products