Buy more than* S$200* and get FREE SHIPPING

simpson 2x4metal fitting A21

4.80 (5)
Maximum Load (kgf)
240(F2)
Using Connector
4-ZN40
Dimensions W2(mm)
38
Dimensions W1(mm)
51
Dimensions L (mm)
35
Allowable Load (kg)
70(F1),40(F2)
Material
1.3mm thick hot-dip galvanized steel sheet and Dotai (Z27)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 53-601 16382187 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Reinforcement of wooden products
5
From Japan
On 2017-10-11 21:42:04
I made a working chair of vegetable garden at D.I.Y. and used it to reinforce legs. It seems to be okay with only the wood, but just in case it is used by parents. I've used it even in springboards, benches, tire racks and so on and have a sense of security.
This review is about item#16382187.
Reinforcement of wooden products
5
From Japan
On 2017-06-29 22:20:26
For the second purchase, it is used for reinforcing the leg frame of the two-by-one material bench. Because it becomes considerable strength when using this, usability is good also for a workpiece that you want to secure a safety margin in addition to the building use. The price is reasonable and saved.
This review is about item#16382187.
To repair the house
4
From Japan
On 2017-02-27 16:29:25
I used it when I added a bit with two-byte material to repair the house. I could use it without problems.
This review is about item#16382187.
DIY renovation
5
From Japan
On 2016-11-17 21:27:53
Since the barcode tag seal is small, the work of attaching the metal fittings was very good. The price was also conscientious. It would have been better if there were bulk selling such as 50 pieces and 100 pieces.
This review is about item#16382187.
2 x 4 panel storage construction
5
From Japan
On 2016-08-22 12:49:19
Strong, damaging to rust. Ideal size for 2 × 4 material.
This review is about item#16382187.

Related Products