Buy more than* S$200* and get FREE SHIPPING

simpson 2x4metal fitting A23

4.50 (8)
Maximum Load (kgf)
785(F2)
Using Connector
8-ZN40
Dimensions W2(mm)
38
Dimensions W1(mm)
51
Dimensions L (mm)
70
Allowable Load (kg)
140(F1),130(F2)
Material
1.3mm thick hot-dip galvanized steel sheet and Dotai (Z27)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 53-602 16382196 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Fixed foot of 2 x 4 material table
3
From Japan
On 2017-10-14 18:38:51
If you pinch the reinforcement material with the reinforcement of the table feet, the angle does not exactly come out so it rises. You can not use it as it is unless you modify the board.
This review is about item#16382196.
Cleaning the garden, care of the plants
5
From Japan
On 2017-08-03 17:00:03
The price was also cheap and it was good. There is no trouble to use.
This review is about item#16382196.
When making shelves, tables, etc.
5
From Japan
On 2017-07-12 15:14:54
After all the Simpson is cool and easy to use at the time of production with 2 × 4. If you have a screw for Simpson, I would like to buy it.
This review is about item#16382196.
When reforming the house.
3
From Japan
On 2017-03-15 16:35:10
I used it to fix two bikes at home renovation. I used it quite a bit so I can save it if it is a bit cheaper.
This review is about item#16382196.
Framing 2 x 4 material
5
From Japan
On 2016-11-19 01:30:20
I used this metal fitting for the first time, but it has high rigidity and high reliability. Among the parts of the same Simpson, there are the most reliable feelings in the type of metal fittings that support it at right angles. With this sense of security you can fully understand this price.
This review is about item#16382196.
Receiving a shelf on a bookshelf
5
From Japan
On 2016-11-04 19:34:27
I think that it is different from the original intended use, but I used it as a shelf support. It is quite solid and there is a sense of stability. It is simple, it does not get in the way of the book, I do not feel awkward, I think it is good. Although two seals are affixed, there were also a large number of peeling off the underlying seal, which was troublesome to the ground. I hope that you can also handle Simpson's specialized screws.
This review is about item#16382196.
Joining part
5
From Japan
On 2016-08-16 16:32:06
Basically it is used for fixing 2x4, but I think that arranging works just fine to fix the timber on the wall. Moreover, I think that it is a good product that does not rust even if it hits rain breeze when it is galvanized and it is strong against rust and used outdoors.
This review is about item#16382196.
Earthquake resistant
5
From Japan
On 2016-04-14 23:15:48
Used for seismic reinforcement of wooden houses.
This review is about item#16382196.

Related Products