Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

simpson 2x4metal fitting A35

4.00 (1)
Using Connector
Thick nails (ZN40) 12 This
Direction
(Load) A1, E, C1, A2, C2, D, F1, F2
Allowable Load (kg)
100(A1,E),65(C1),100(A2),100(C2),55(D),170(F1),195(F2)
Material
1.3mm thick hot-dip galvanized steel sheet and Dotai (Z27)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 53-604 16382214 0.76 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Binding of SPI2 × 4 material
4
From Japan
On 2017-01-15 18:44:44
Painted wood and the same color in the paint, but has remained oil, it was not able to paint and not wipe with thinner. Bar code label is not peeled well. How is not to cleanly peeled off?
This review is about item#16382214.